Shop All Drop Cloths
Trimaco
Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW
Mfr # 80321
Zoro # G9577671
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material PVC
- Thickness 13 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 80321
- Zoro # G9577671
- UPC # 047034803214
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Leakproof and Slip Resistant Drop Cloth |
Material | PVC |
Thickness | 13 mil |
Color | White |
Features | Slip-Resistant |
Duty Rating | Extra Heavy Duty |
Description
Leakproof and Slip Resistant Drop Cloth, Material PVC, Length 12 ft, Width 9 ft, Thickness 13 mil, Color White, Features Slip-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Elite Paint Strainer - 260 Micron Medium Orange Mesh, 125-Count, Case of 4, 500PK (010714R)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- BESTT LIEBCO Floor Applicator Pad, 10" (997106100)
- RUST-OLEUM 9400 Polyester Urethane, Clear, 1 gal. (9410402)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- TRIMACO Premium Contractor Drop, 8 oz., 12 x15, PK4 (58903)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- TRIMACO Dustproof Drop, Drapable, 4x15, PK12 (80207)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- PREMIER Premier Embossed Drop Cloth, 12 ft L, 9 ft W, Plastic (28040)
- Trimaco Drop Cloths