Shop All Curtain Walls
Trimaco
Dust Containment Pole, Silver, 12 ft.H, PK2
Mfr # 54732
Zoro # G5414510
product price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 12 ft
- Construction Aluminum
- Width 2 in
- For Use With Plastic Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 54732
- Zoro # G5414510
- UPC # 047034547323
- Country of Origin China
- Category Curtain Walls
Dimensions
Height | 12 ft |
Width | 2 in |
Maximum Extension Height | 12 ft |
Minimum Extension Height | 5.4 ft |
Details
Item | Dust Containment Pole |
Color | Silver |
Construction | Aluminum |
For Use With | Plastic Sheeting |
Features | Easy Set Up, Extra Durability, Heavy Duty |
Material | Aluminum |
Product Type | Telescoping Pole |
Application | Construction; Paint Job |
Pole Type | Telescoping |
Description
Dust Containment Pole, Material Aluminum, Maximum Extension Height 12 ft, Minimum Extension Height 5.4 ft, Width 2 in, Color Silver, For Use With Plastic Sheeting, Application Construction; Paint Job, Features Easy Set Up, Extra Durability, Heavy Duty, Height 12 ft, Pole Type Telescoping, Product Type Telescoping Pole, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- DURASTAR Wheel; 8X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (820DUA63M)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6858)
- TRIMACO ADHESIVE ZIPPER 7ft 2PK DS (6184)
- TRIMACO Self-Adhesive Zipper, Blue, 2-3/4" L, PK2 (06184)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- ZIPWALL Dust Barrier System, 30ftLx12ftH, Silver (SLP4)
- Trimaco Curtain Walls