Shop All Drop Cloths
Trimaco
Dropcloth Quickdrp 2'X7'
Mfr # 90027
Zoro # G1917900
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Width 7 ft
- Size 2 ft x 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 90027
- Zoro # G1917900
- UPC # 47034900272
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 2 ft |
Width | 7 ft |
Size | 2 ft x 7 ft |
Details
Item | Drop Cloth |
Description
A folding mat dropcloth that is easy to handle and maneuver, simply drop, kick into place and start painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Gal Clear Enduro Pre-Cat Lacquer Water-Based Topcoat, Semi-Gloss (GPCSG)
- DRYLOK White Tintable Latex Masonry Waterproof Sealer 1 gal (27513)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Green, Water -Based (K04005000)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- Trimaco Drop Cloths