Shop All Drop Cloths
Trimaco
Dropcloth Papr/Ply 9X12'
Mfr # 2301
Zoro # G2700692
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 2301
- Zoro # G2700692
- UPC # 47034023018
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Description
Trimaco SuperTuff Paper/Poly drop cloth is ideal for painting cleaning and wallpaper removal. The protective material is also great for covering shrubbery and furniture. This drop consists of two layers paper and plastic. The plastic backing prevents lea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Brightener Gal Deck (52120/01)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- GIZMO 0.5 Pint Provincial Fast Dry Stain (GI3967999)
- KENNEY MFG SASH ROD WHT SWVL11-19"" (KN6401)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58903)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- TRIMACO Disposable Paper, Poly Drop, 9x12, PK12 (02301)
- TRIMACO 9X12' Butyl Drop (80321)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO PremiumDropCloth, 6 oz., 12 ft.x15 ft., PK4 (56703)
- HUSKY 12' x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (CF1512C)
- Trimaco Drop Cloths