Shop All Drop Cloths
Trimaco
Dropcloth 8Oz 12'X15'
Mfr # 58903
Zoro # G1748832
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Material Canvas
- Size 12 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 58903
- Zoro # G1748832
- UPC # 47034589033
- Country of Origin Switzerland
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Traditional canvas drop cloths that have stood the test of time. The high quality canvas drops are available in multiple Oz. weights and size. From light weight 6 Oz. drops to heavy duty 12 Oz. drops we have what you need. All drop cloths are full with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2 1/2)
- WM BARR 12GAL Stripping Gel (HCSG803)
- WOOSTER 1" TAS, 1-1/2"AS, 2" Var Angle Sash Paint Brush Set, Gold CT Polyester Bristle, Wood Handle, 3 PK (5239)
- MINWAX 1/3 Oz Dark Walnut Wood Finish Stain Marker (63487)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- TRIMACO 4' x 5' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58905)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- TRIMACO 5.9'X72' Mask Flm (949660)
- TRIMACO Drop Cloth, Felt-Back Canvas, 4x15, PK12 (FB6)
- TRIMACO DROPCLTH CNVS FB9'X12' (FB1)
- HUSKY 10' x 25' Clear Husky 3.5-Mil Low Density Plastic Sheeting (351025C)
- Trimaco Drop Cloths