Shop All Drop Cloths
Trimaco
Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil
Mfr # 03304
Zoro # G0081229
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 9 ft
- Material Polyethylene
- Color Clear
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 03304
- Zoro # G0081229
- UPC # 047034033048
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 9 ft |
Size | 5 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Polyethylene |
Color | Clear |
Thickness | 2 mil |
Duty Rating | Light Duty |
Features | Leak-Proof, Low Density |
Description
Drop Cloth, Material Polyethylene, Length 12 ft, Width 9 ft, Thickness 2 mil, Color Clear, Features Leak-Proof, Low Density
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 1 Qt Modern Masters ME525 English Brown WB Decorative Metallic Paint (ME525)
- SLIPDOCTORS SlipDoctors - Stone Grip - Gallon (S-TR-SGIND1G)
- GENERAL FINISHES 1 Qt Honey Maple Wood Stain Oil-Based Penetrating Stain (HMQT)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO Super Heavy-Weight Drop, 12 oz., 4x15 (51208)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- TRIMACO Premium Contractor Drop, 8 oz., 12 x15, PK4 (58903)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- Trimaco Drop Cloths