Shop All Drop Cloths
Trimaco
Drop Cloth, LDPE, 9 ft.L, 0.7 mil
Mfr # 03307
Zoro # G0081238
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 9 ft
- Material Polyethylene
- Thickness 0.7 mil
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 03307
- Zoro # G0081238
- UPC # 047034033079
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 9 ft |
Size | 5 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Polyethylene |
Thickness | 0.7 mil |
Color | Translucent |
Features | Leak-Proof, Low Density |
Description
Drop Cloth, Material Polyethylene, Length 12 ft, Width 9 ft, Thickness 0.7 mil, Features Leak-Proof, Low Density
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1/4" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1/4)
- RUST-OLEUM 6 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (289377)
- DEVILBISS Cleaning Brushes, PK5 (42884-214-K5)
- WORK TOOLS 6" Mini Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (86015)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO Butyl Dropcloth, Leak Proof Heavy Weight (80201)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- Trimaco Drop Cloths