Shop All Drop Cloths
Trimaco
Drop Cloth, 6 ft. W
Mfr # 04329
Zoro # G3108065
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 6 ft
- Material Anti-Slip Canvas
- Thickness 47 mil
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 04329
- Zoro # G3108065
- UPC # 047034043290
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 8 ft |
Width | 6 ft |
Details
Item | Drop Cloth |
Material | Anti-Slip Canvas |
Thickness | 47 mil |
Color | Tan |
Duty Rating | Extra Heavy Duty |
Features | Slip-Resistant |
Description
Drop Cloth, Material Anti-Slip Canvas, Length 8 ft, Width 6 ft, Thickness 47 mil, Color Tan, Features Slip-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Black, Flat, 12 oz (K01618777)
- MILWAUKEE SPRAYER White Sure Shot (A1000 (WHITE))
- DRYLOK Drylok Paint Ltx Wht 5G (27515)
- PAINTLINE PaintLine ProDryingRack EX 3 (PDREX3)
- TRIMACO Drapable/Dustproof Drop, 7oz 9x12 (85321)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Premium Contractor Drop, 8 oz., 12 x15, PK4 (58903)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO Dustproof Drop, Drapable, 7 oz., 6x8, PK12 (85355)
- TRIMACO Drop Cloth, Felt-Back Canvas, 4x15, PK12 (FB6)
- HUSKY 12' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (612C)
- Trimaco Drop Cloths