Shop All Drop Cloths
Trimaco
Drop Cloth, 32 mil, Cotton Canvas, 9 ft L
Mfr # 51129
Zoro # G307044902
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 6 ft
- Material Cotton Canvas
- Color White
- Thickness 32 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimaco
- MFR # 51129
- Zoro # G307044902
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 6 ft |
Size | 5 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | White |
Thickness | 32 mil |
Features | Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm |
Duty Rating | Extra Heavy Duty |
Description
Drop Cloth, Material Cotton Canvas, Length 9 ft, Width 6 ft, Thickness 32 mil, Color White, Features Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Zar Poly Omu Matte Qt (36412)
- RUST-OLEUM 10 Oz Black Touch'n Tone General Purpose Spray Paint (55276830)
- RUST-OLEUM Matte Kensington Gray Water-Based Acrylic Milk Paint 1 qt (331053)
- ZERO RUST Zero-Rust Industrial Primer (AR-62SP)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- TRIMACO Premium DropCloth, 6oz., 4 ft.x15 ft. (56708)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- TRIMACO PremiumDropCloth, 6 oz., 12 ft.x15 ft., PK4 (56703)
- TRIMACO 12' x 15' Butyl II Two Layer Drop Cloth (85323)
- Trimaco Drop Cloths