Shop All Drop Cloths
Trimaco
Drop Cloth, 32 mil, Cotton Canvas, 5 ft L
Mfr # 51125
Zoro # G207044804
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Width 4 ft
- Material Cotton Canvas
- Thickness 32 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 51125
- Zoro # G207044804
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 5 ft |
Width | 4 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 32 mil |
Color | White |
Features | Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm |
Duty Rating | Extra Heavy Duty |
Description
Drop Cloth, Material Cotton Canvas, Length 5 ft, Width 4 ft, Thickness 32 mil, Color White, Features Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM High Performance V2100 System Galvanizing Compound Aerosol, Bright 20 oz. Can (V2117838)
- WOOSTER 3" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-3)
- OLD MASTERS 1 Pt Pecan Oil-Based Gel Stain (81708)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-6)
- TRIMACO Premium DropCloth, 6oz., 4 ft.x15 ft. (56708)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- Trimaco Drop Cloths