Shop All Drop Cloths
Trimaco
Drop Cloth, 32 mil, Cotton Canvas, 15 ft L
Mfr # 51123
Zoro # G707044823
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Width 12 ft
- Material Cotton Canvas
- Thickness 32 mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 51123
- Zoro # G707044823
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 15 ft |
Width | 12 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 32 mil |
Color | White |
Features | Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm |
Duty Rating | Extra Heavy Duty |
Description
Drop Cloth, Material Cotton Canvas, Length 15 ft, Width 12 ft, Thickness 32 mil, Color White, Features Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER SPRAY TECH 9 in Paint Roller Cover, 3/8" Nap, Polyester (0155206K)
- 3M Paint Prep Sys Kit, Reg, 1kit/cs (16000)
- PENOFIN Transparent Tigerwood Oil-Based Penetrating Hardwood Stain 1 gal (F3XHTGA)
- ZINSSER 1 Qt White Cover-Stain Oil-Based Stain Block Primer (03504)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- TRIMACO Dustproof Drop, Drapable, 4x15, PK12 (80207)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- Trimaco Drop Cloths