Shop All Drop Cloths
Trimaco
Drop Cloth, 32 mil, Cotton Canvas, 12 ft L
Mfr # 51127
Zoro # G707044830
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 4 ft
- Material Cotton Canvas
- Color White
- Thickness 32 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 51127
- Zoro # G707044830
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 4 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | White |
Thickness | 32 mil |
Features | Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm |
Description
Drop Cloth, Material Cotton Canvas, Length 12 ft, Width 4 ft, Thickness 32 mil, Color White, Features Ideal for Painting, Cleaning, Wallpapering and Removal, Tumble Dry Low, Washable: Machine Wash Warm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- KRYLON Rust Preventative Spray Paint, Black, Gloss, 12 oz (K02702007)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- RUST-OLEUM 12 oz. Aluminum Engine Enamel (248949)
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- TRIMACO PremiumDropCloth, 6 oz., 12 ft.x15 ft., PK4 (56703)
- TRIMACO Trimaco 396490 Tape & Drape Dropcloth - 8 Ft. (2780385)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting (15100C)
- Trimaco Drop Cloths