Shop All Drop Cloths
Trimaco
Drop Cloth, 23 mil, Rubber, 12 ft L
Mfr # 80201
Zoro # G707044762
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 9 ft
- Material Rubber
- Color Beige
- Thickness 23 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 80201
- Zoro # G707044762
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 9 ft |
Details
Item | Drop Cloth |
Material | Rubber |
Color | Beige |
Thickness | 23 mil |
Features | Leak-Proof, Tumble Dry Low, Washable: Machine Wash Warm, Water Resistant |
Duty Rating | Extra Heavy Duty |
Description
Drop Cloth, Material Rubber, Length 12 ft, Width 9 ft, Thickness 23 mil, Color Beige, Coating Type Butyl-Coated, Features Leak-Proof, Tumble Dry Low, Washable: Machine Wash Warm, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Floor Chip, Black/White, Vinyl, 1 lb. (205220)
- TRIM-LOK Paint Roller Frame & Cover, Roller, Wood Handle, 2" Rollers (HR-1)
- MODERN MASTERS Crackle Paint Qt (DP60132)
- PREMIER 9" Paint Roller Cover, 5/16" Nap, Microfiber (9MCR-1)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- TRIMACO DROPCLTH CNVS FB4X15' (FB6)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- Trimaco Drop Cloths