Shop All Drop Cloths
Trimaco
Drop Cloth, 10 ft. L x 4 ft. W
Mfr # 02602
Zoro # G2268686
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 4 ft
- Material Paper, Plastic
- Color White
- Thickness 47 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 02602
- Zoro # G2268686
- UPC # 047034026026
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 10 ft |
Width | 4 ft |
Size | 10 ft x 4 ft |
Details
Item | Double Guard Drop Cloth |
Material | Paper, Plastic |
Color | White |
Thickness | 47 mil |
Duty Rating | Extra Heavy Duty |
Features | Leak-Resistant |
Description
Double Guard Drop Cloth, Material Paper, Plastic, Length 10 ft, Width 4 ft, Thickness 47 mil, Color White, Features Leak-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO 7" Pipe Painter Cover, 3/8" Nap, Woven (509454000)
- PURDY PREM 10-IN-1 PAINTERS TOOL W HAMR HEA (14A900800)
- WOOSTER Paint Roller Kit, 4in. (RR394-4)
- KWIK STRIP Klean Strip Premium Sprayable Fast Paint and Varnish Stripper 1 qt (QKSS251SC)
- TRIMACO 1.9'X72' Mask Flm (949460)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- TRIMACO Drop Cloth, LDPE, Clear, 9 ft.L, 2 mil (03304)
- TRIMACO DROPCLTH CNVS FB4X15' (FB6)
- TRIMACO Drop Cloth, LDPE, 9 ft.L, 0.7 mil (03307)
- PREMIER 9' x 12' Global Guard Embossed Plastic Drop Cloth 1-Mil (26040)
- Trimaco Drop Cloths