Shop All Drop Cloths
Trimaco
Drapable/Dustproof Drop, 7oz 9x12
Mfr # 85321
Zoro # G7107689
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 85321
- Zoro # G7107689
- UPC # 047034853219
- Country of Origin China
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
Drapable/Dustproof Drop,7oz 9x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Lacquer Brushing Clear Glo Ga (63031)
- MINWAX Polycrylic Matte Crystal Clear Water-Based Polyurethane 0.5 pt (222224444)
- ZINSSER Interior Paint, Satin, WaterBase, White, 12 oz (2704)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle (144024030)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 6-Ounce Utility (56701)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- TRIMACO Eliminator Leakproof/Slip Resistant Drop Cloth, 4ftLx15ftW (80328)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- Trimaco Drop Cloths