Shop All Paint Strainers
Trimaco
Cone Paint Strainer, 9 in. W, PK100
Mfr # 11105/100
Zoro # G2268546
product price: $14.35
/pk 100, $0.14/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 1 qt Paint Buckets, Paints, Stains
- Inside Diameter 18 in
- Length 5 in
- Outside Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11105/100
- Zoro # G2268546
- UPC # 047034111050
- Country of Origin China
- Category Paint Strainers
Dimensions
Inside Diameter | 18 in |
Length | 5 in |
Outside Diameter | 18 in |
Height | 1/16 in |
Width | 9 in |
Inside Dia. | 18 in |
Outside Dia. | 18 in |
Mesh Size | 226 micron |
Compatible Bucket Size | 1 qt |
Details
Color | White |
For Use With | 1 qt Paint Buckets, Paints, Stains |
Item | Box Cone Paint Strainer |
Material | Nylon Mesh |
Construction | Nylon Mesh |
Microns | 226 micron |
Product Type | Cone Paint Strainer |
Shape | Cone |
Description
Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 9 in, Height 1/16 in, Material Nylon Mesh, Color White, Mesh Size 226 micron, For Use With 1 qt Paint Buckets, Paints, Stains, Compatible Bucket Size 1 qt, Inside Diameter 18 in, Outside Diameter 18 in, Shape Cone, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers (R017-14)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (403T11)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- LEAKTITE Paint Pail 5 Qt Metal (M05Q0005012)
- TRIMACO Cone Paint Strainer, 5 in. L, PK1000 (11109)
- TRIMACO Paint Strainer Bag, 20 in. L, 16 in.W, PK25 (11516)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- TRIMACO Cone Paint Strainer, 9 in. W, PK250 (11105/250)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- TRIMACO SuperTuff Cone Strainer, Medium Mesh, PK 4 (11101)
- SHUR-LINE PaintPadRefill, 3-3/4inx7in, Plastic, Green (2006645)
- Trimaco Paint Strainers