Shop All Paint Strainers
Trimaco
Cone Paint Strainer, 1/16 in. H, PK1000
Mfr # 11107
Zoro # G2268537
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5 in
- For Use With 1 qt Paint Buckets, Paints, Stains
- Width 9 in
- Inside Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 11107
- Zoro # G2268537
- UPC # 047034111074
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 5 in |
Width | 9 in |
Inside Diameter | 18 in |
Outside Diameter | 18 in |
Height | 1/16 in |
Outside Dia. | 18 in |
Inside Dia. | 18 in |
Mesh Size | 190 micron |
Compatible Bucket Size | 1 qt |
Details
Item | Case Cone Paint Strainer |
Color | White |
For Use With | 1 qt Paint Buckets, Paints, Stains |
Material | Nylon Mesh |
Construction | Nylon Mesh |
Microns | 190 micron |
Product Type | Cone Paint Strainer |
Shape | Cone |
Description
Cone Paint Strainer, Product Type Cone Paint Strainer, Length 5 in, Width 9 in, Height 1/16 in, Material Nylon Mesh, Color White, Mesh Size 190 micron, For Use With 1 qt Paint Buckets, Paints, Stains, Compatible Bucket Size 1 qt, Inside Diameter 18 in, Outside Diameter 18 in, Shape Cone, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Project Select 2 in. Flat Touch-Up Paint Brush (1100-20)
- KRUD KUTTER Rust-Oleum Painters Touch Gloss Black Water-Based Ultra Cover Paint Exterior & Interior 0.5 pt (1979730)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (R295)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2)
- TRIMACO Cone Paint Strainer, 9 in. W, PK100 (11105/100)
- TRIMACO Paint Strainer Bag, 17-1/2 in. W, PK25 (31105)
- TRIMACO Cone Strainer Holder, 12-1/2 in. H (30118)
- TRIMACO Paint Strainer Bag, 12 in. L, PK25 (11311/25)
- TRIMACO Paint Strainer Bag, 10 in. W, PK25 (11511/25)
- TRIMACO Medium SuperTuff Cone Strainer, Medium Mesh0 (11105)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- Trimaco Paint Strainers