Shop All Protective Floor Coverings
Trimaco
Carpet Film, 2 mil, 36"x200, Reverse Wound
Mfr # 63620
Zoro # G7106937
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carpet
- Length 200 ft
- Material Plastic
- Thickness 2 mil
- Backing Adhesive Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 63620
- Zoro # G7106937
- UPC # 047034636201
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36 in |
Details
Item | Carpet Protection Film |
Type | Carpet |
Material | Plastic |
Thickness | 2 mil |
Backing | Adhesive Coated |
Color | Clear |
Weight | 10 lb |
For Use With | All Paints |
Fire-Resistant | No |
Compatible Surface Type | Carpets |
Slip-Resistant | No |
Compatible Surface Material | Carpet |
Product Form | Roll |
Resistance Properties | Puncture Resistant, Tear Resistant |
Backing Construction | Film |
Coverage Area | 600 sq ft |
Application | Carpet Protection |
Leak-Resistant | Yes |
Product Type | Carpet Protection Film |
Recyclable | No |
Adhesive Backing | Adhesive Backed |
Description
Carpet Protection Film, Thickness 2 mil, Length 200 ft, Width 36 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 600 sq ft, For Use With All Paints, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Puncture Resistant, Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- BEST SANITIZERS Secondary Container, 1L (SA20001)
- CARLISLE FOODSERVICE Tote Box, Black, Polyethylene (N4401003)
- PULLMAN-HOLT Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black (591216201)
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx2ftW (90050)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell (47034123855)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- TRIMACO 24 in.X50' Prtctv Floor Film 2Mil (72450)
- TRIMACO HVAC Protective Film, 1.5 mil, 36"x200 ft. (88046)
- 3M 6in X 10' PAINT PROTECTION FILM (7100210463)
- Trimaco Protective Floor Coverings