Shop All Protective Floor Coverings
Trimaco
Carpet Film, 2 mil, 24"x200, Reverse Wound
Mfr # 62420
Zoro # G7097049
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carpet
- Length 200 ft
- Thickness 2 mil
- Material Plastic
- Backing Adhesive Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimaco
- MFR # 62420
- Zoro # G7097049
- UPC # 047034624208
- Country of Origin China
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 24 in |
Details
Item | Carpet Protection Film |
Type | Carpet |
Thickness | 2 mil |
Material | Plastic |
Backing | Adhesive Coated |
Color | Clear |
Weight | 7 lb |
For Use With | All Paints |
Product Type | Carpet Protection Film |
Slip-Resistant | No |
Resistance Properties | Puncture Resistant, Tear Resistant |
Backing Construction | Film |
Leak-Resistant | Yes |
Recyclable | No |
Compatible Surface Type | Carpets |
Application | Carpet Protection |
Fire-Resistant | No |
Product Form | Roll |
Adhesive Backing | Adhesive Backed |
Coverage Area | 400 sq ft |
Compatible Surface Material | Carpet |
Description
Carpet Protection Film, Thickness 2 mil, Length 200 ft, Width 24 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 400 sq ft, For Use With All Paints, Product Form Roll, Product Type Carpet Protection Film, Resistance Properties Puncture Resistant, Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, UCTAD, 110 Wipes, 10 1/4 in x 9 in, 18 PK (01772)
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- TRIMACO Carpet Film, 2 mil, 36"x200, Reverse Wound (63620)
- TRIMACO FLR PROTCT PAPR 120'X36"" (12360/20)
- TRIMACO Self-Adhesive Containment Film, 1-5/6 ft. (71020/12)
- TRIMACO 36 in.X200' Prttv Carpet Film 3Mil (63620)
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- TRIMACO Carpet Film, 2 mil, 48"x500, Reverse Wound (64850)
- TRIMACO 24" x 180' Easy Mask .5-Mil Premium Grade Masking Film (42480)
- Trimaco Protective Floor Coverings