Shop All Cutting, Tapping, and Grinding Fluids
Trim
Tapping Fluid, 1 gal., PK4
Mfr # TAPHVY/1
Zoro # G5537679
product price: $67.99
/ea
Sold in multiples of 4 for $271.96
$271.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Base Oil Straight Oil
- Fluid Properties Chlorinated
- Container Style Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # TAPHVY/1
- Zoro # G5537679
- UPC # 641238008989
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Tapping Fluid |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Base Oil | Straight Oil |
Fluid Properties | Chlorinated |
Container Style | Jug |
Color | Amber |
Flash Point | 199 Degrees F |
Fragrance | Mild Odor |
Specific Gravity | 1.3 |
Application | Apping, Reaming, Thread Milling |
For Use With | High Lubricity Taps |
Features | Compatible With Most Trim(R) Fluids, Contains No Mineral Oils, Delivers Long Tool Life, Easy Parts Cleaning, Ensures Parts Size Control, Promotes Excellent Finish, Reduces Rubbing of Tool Flank, Use for Added Lubricity On Extremely Tough Jobs, Water Washable |
Description
Tapping Fluid, Container Size 1 gal, Amber, Application Apping, Reaming, Thread Milling
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- LEESON General Purpose Motor, 1 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (110908.00)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (89265078)
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPHVY/PT)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- TRIM Cutting and Grinding Fluid, 54 gal. (SC230/54)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- SLUGGER BY FEIN Specialty Fluid, 10 oz, Squeeze Tube, PK12 (32160015982)
- Trim Cutting, Tapping, and Grinding Fluids