Shop All Cutting, Tapping, and Grinding Fluids
Trim
Semi-Synthetic Cutting Oil, Pail, 5 gal.
Mfr # MS590XT/5
Zoro # G4018038
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- pH Value 8.8 to 9.7
- Cutting Fluid Sub-Category Cutting Oils
- Fluid Type Metal Cutting Fluid
- Standards ASTM D93-08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # MS590XT/5
- Zoro # G4018038
- UPC # 641238074441
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
pH Value | 8.8 to 9.7 |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Metal Cutting Fluid |
Standards | ASTM D93-08 |
Features | Advanced Technology Aerospace Semisynthetic |
Flash Point | Greater than 200 Degrees F |
Physical Form | Liquid |
Fragrance | Mild Amine |
Color | Amber |
Application | For Use In Ferrous And Non-Ferrous Metal Alloys |
Container Type | Pail |
Item | Cutting Oil |
Container Style | Pail |
Base Oil | Semi-Synthetic |
Description
Cutting Oil, Container Size 5 gal, Pail, Amber, Application For Use In Ferrous And Non-Ferrous Metal Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-374, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 374 (374)
- POWERFLITE 5L410 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410-2)
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- BSC PREFERRED Belt, A/4L, 1/2 x 51in OC (A49/4L510)
- TRIM Semi-Synthetic Cutting Oil, Jug, 1 gal. (MS590XT/1)
- TRIM Semi-Synthetic Cutting Oil, Drum, 54 gal. (MS590XT/54)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- TRIM Coolant, 1 gal, Can (SC520/1)
- TRIM Cutting Oil, 5 gal, Bucket (MS585XT/5)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- Trim Cutting, Tapping, and Grinding Fluids