Shop All Cutting, Tapping, and Grinding Fluids
Trim
Semi-Synthetic Cutting Oil, Drum, 54 gal.
Mfr # MS590XT/54
Zoro # G4335068
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,210.99
Free 30-Day Returns
Key Features
- Flash Point Greater than 200 Degrees F
- Base Oil Semi-Synthetic
- Size 54 gal.
- Fluid Type Metal Cutting Fluid
- Features Advanced Technology Aerospace Semisynthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim
- MFR # MS590XT/54
- Zoro # G4335068
- UPC # 641238074434
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 54 gal. |
Container Size | 54 gal |
Details
Flash Point | Greater than 200 Degrees F |
Base Oil | Semi-Synthetic |
Fluid Type | Metal Cutting Fluid |
Features | Advanced Technology Aerospace Semisynthetic |
Fragrance | Mild Amine |
Application | For Use In Ferrous And Non-Ferrous Metal Alloys |
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Drum |
Container Type | Drum |
Standards | ASTM D93-08 |
pH Value | 8.8 to 9.7 |
Color | Amber |
Physical Form | Liquid |
Description
Cutting Oil, Container Size 54 gal, Drum, Amber, Application For Use In Ferrous And Non-Ferrous Metal Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Check Valve F to 1/8"M, NPT, OD 16mm, 1/8" (92825)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 30 In Stroke (218-327)
- TERRE PRODUCTS Toro 106-2176 Exmark 106-2176 Flat Idler Pulley - 2.25'' Flat Dia. - 5/16'' Bore - Plastic (342500)
- TRIM Semi-Synthetic Cutting Oil, Jug, 1 gal. (MS590XT/1)
- TRIM Semi-Synthetic Cutting Oil, Pail, 5 gal. (MS590XT/5)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- TRIM Coolant, 5 gal, Bucket (SOL/5)
- TRIM Tapping Fluid, 1 gal., PK4 (TAPHVY/1)
- TRIM Coolant Additive, 2 qt, Bottle (TC184B/AD)
- HOLEMAKER TECHNOLOGY HMT Speedlube Drilling & Tapping Spray Aerosol, 17.5oz (701010-0002)
- Trim Cutting, Tapping, and Grinding Fluids