Shop All Corrosion Inhibitors
Trim
Rust Preventative, Synthetic, 5 gal
Mfr # NOCOR S2\5G
Zoro # G0721005
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # NOCOR S2\5G
- Zoro # G0721005
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Short |
Indoor Life Expectancy | Short |
Removability | Light |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | 70 Degrees F |
Application | Corrosion inhibitor for Short Term Storage or Shipment |
Lubricant NSF Rating | Not Rated |
Flash Point | 210.2 Degrees F |
VOC Content | 173 g/L |
Specific Gravity | 1.05 |
Series | NOCOR S2 |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Short Outdoor Life Expectancy, Light Removability, Min. Operating Temp. 70 Degrees F, Max. Operating Temp. 180 Degrees F, Lubricant Container Pail, Container Size 5 gal, NOCOR S2, Specific Gravity 1.05, VOC Content 173 g/L, Flash Point 210.2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE REEL AIR 3/8"x25' RETRACTABLE (LML8603FZ)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- MASTER FLUID SOLUTIONS Corrosion Inhibitor, 5 gal. (RPO6BF/5)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- LPS Corrosion Inhibitor, 16 oz (00516)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- Trim Corrosion Inhibitors