Shop All Metalworking Fluids
Trim
Premium Low-Oil Semisynthetic, 5 gal.
Mfr # SC620/5
Zoro # G9509911
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Container Type Plastic Pail
- Base Oil Semi-Synthetic
- Container Style Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SC620/5
- Zoro # G9509911
- UPC # 641238071372
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Size/Net Weight | 46 lb. |
Details
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Container Type | Plastic Pail |
Base Oil | Semi-Synthetic |
Container Style | Pail |
Color | Yellow |
Chlorine (%) | 3.15 |
Total Sulfur (%) | 0.036 |
Dilution Ratio | 19:1/9:1 |
Specific Gravity | 1.01 |
Characteristics | Excellent Sump Life |
VOC Content | 149g/L |
Features | Premium Low-Oil |
Application | For Metalworking Coolant, Lubricant |
Green Environmental Attribute | Meets SCAQMD Requirements |
Flash Point (F) | Greater Than200 Degrees |
Description
Cutting Oil, Container Size 5 gal, Plastic Pail, Yellow, Application For Metalworking Coolant, Lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 21 # of Teeth (50BS21H X 1)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- TRIM Antifoam and Defoamer, 5 gal. (TC239/5)
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- TRIM Antifoam and Defoamer, 1 gal., PK4 (TC239/1)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- STECO Tap Magic Xtra-Thick Cutting Fluid - 16 oz. - Pkg of 12 (70016T)
- UNIWELD Paste, Heat Sink (91861)
- Trim Machine Fluids