Shop All Metalworking Fluids
Trim
Premium Low-Oil Semisynthetic, 1 gal.
Mfr # SC620/1
Zoro # G9509927
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Cutting Oils
- Physical Form Liquid
- Container Type Plastic Jug
- Base Oil Semi-Synthetic
- Container Style Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # SC620/1
- Zoro # G9509927
- UPC # 641238071396
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 1 gal |
Size/Net Weight | 9.5 lb. |
Size | 1 gal. |
Details
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
Container Type | Plastic Jug |
Base Oil | Semi-Synthetic |
Container Style | Jug |
Color | Yellow |
Specific Gravity | 1.01 |
Chlorine (%) | 3.15 |
VOC Content | 149g/L |
Flash Point (F) | Greater Than200 Degrees |
Green Environmental Attribute | Meets SCAQMD Requirements |
Total Sulfur (%) | 0.036 |
Application | For Metalworking Coolant, Lubricant |
Features | Premium Low-Oil |
Characteristics | Excellent Sump Life |
Dilution Ratio | 19:1/9:1 |
Description
Cutting Oil, Container Size 1 gal, Plastic Jug, Yellow, Application For Metalworking Coolant, Lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Air Lubricator, 3/4 in NPT Port, 70 SCFM Flow Rate, 300 psi Pressure (PL400L)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- TRIM Antifoam and Defoamer, 32 oz., PK2 (TC239/AD)
- TRIM Antifoam and Defoamer, 5 gal. (TC239/5)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- TRIM Antifoam and Defoamer, 1 gal., PK4 (TC239/1)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- APPLETON ELECTRIC Fiber Filler, 16 oz., White (F1)
- Trim Metalworking Fluids