Shop All Cutting, Tapping, and Grinding Fluids
Trim
PH Adjuster, 1 gal.
Mfr # TC220/1
Zoro # G2024010
original price:
$122.99
4% off
new price: $116.99
/ea
Sold in multiples of 4 for $467.96
Free Shipping & Returns
$467.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D92-90
- Base Formulation Water Based
- Metal Compatibility All Metals
- Form Liquid
- Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim
- MFR # TC220/1
- Zoro # G2024010
- UPC # 641238074328
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Machining Fluid Additive |
Standards | ASTM D92-90 |
Base Formulation | Water Based |
Metal Compatibility | All Metals |
Form | Liquid |
Container Type | Jug |
pH Value | 9.0 to 10.0 |
Specific Gravity | 1.1 |
Flash Point | 225 Degrees F |
pH Range - Concentrate | 10.2 to 11.7 |
pH Range - Operating | 9 to 10 |
Cutting Fluid Sub-Category | Coolant Additives |
Color | Amber |
Base Oil | Water Based |
Features | Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion;Extends Sump Life;pH Adjustment |
Container Style | Jug |
Fluid Type | Water Soluble |
Fluid Properties | Water Soluble |
Physical Form | Liquid |
Application | Metalworking |
For Use With | All Metals |
Fragrance | Mild Amine |
Description
Machining Fluid Additive, Fluid Type Water Soluble, Container Size 1 gal, Container Type Jug, Color Amber, Base Formulation Water Based, Application Metalworking, Features Builds Reserve Alkalinity;Controls Both Liquid and Vapor Phase Corrosion;Extends Sump Life;pH Adjustment
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL CONTITECH 2" Water Discharge Hose RD (20012501)
- BESTORQ AX22 Cogged Belt, 24 in Outside Length, 3/8 in Top Width, 1 Ribs (AX22)
- COILHOSE PNEUMATICS Hose Cutter Red (CO PXC098R)
- TRIM Cutting Oil, 1 gal. Size, Jug Style (OE310NS/1)
- TRIM Coolant, 54 gal, Drum (C350/54)
- TRIM Chlorine Free Emulsion, 1 gal., Jug (E925/1)
- TRIM Nonchlorinatd Fluid, Siloxane Free, 5 gal. (SOLLCSF/5)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- TAP MAGIC Cutting Oil, 5 gal, Bucket, EP-Xtra, Yellow (10640E)
- Trim Cutting, Tapping, and Grinding Fluids