Shop All Rubber Edging
Trim-Lok
Trim, TPV, 25 ft L, 1/8" Inside Height
Mfr # 100B3TPRFRX1/8-25
Zoro # G010070410
original price:
$52.35
9% off
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Overall Height 9/16 in
- Color Black
- Standards FAA/FAR 25.853, FMVSS 302 Horizontal Burn, UL50, UL844, UL94HB
- Application Electrical Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # 100B3TPRFRX1/8-25
- Zoro # G010070410
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Length | 25 ft |
Inside Height | 1/8 in |
Details
Item | Trim |
Material | TPV |
Color | Black |
Standards | FAA/FAR 25.853, FMVSS 302 Horizontal Burn, UL50, UL844, UL94HB |
Application | Electrical Enclosures |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 1/8 in |
Resistance Properties | Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Mount Type | Internal Metal Clips |
Hardness | 75D-85D |
Maximum Operating Temperature | 220 Degrees F |
Description
Trim, Application Electrical Enclosures, Color Black, For Material Thickness 1/8 in, Hardness 75D-85D, Inside Height 1/8 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 9/16 in, Overall Length 25 ft, Resistance Properties Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 1/2 In, PK25 (4RJL1)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1-24)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/8" Thick x 36" Width x 12" Length (20-103)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.92 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X1/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-10)
- Trim-Lok Rubber Edging