Shop All Rubber Edge Trim Seals
Trim-Lok
Trim, TPV, 25 ft L, 1/4" Inside Height
Mfr # 100B3TPRFRX1/4-25
Zoro # G509982552
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Material TPV
- Application Electrical Enclosures
- Mount Type Internal Metal Clips
- Maximum Operating Temperature 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3TPRFRX1/4-25
- Zoro # G509982552
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/2 in |
Overall Length | 25 ft |
Inside Height | 1/4 in |
Details
Material | TPV |
Application | Electrical Enclosures |
Mount Type | Internal Metal Clips |
Maximum Operating Temperature | 220 Degrees F |
Item | Trim |
Color | Black |
Hardness | 75D-85D |
Resistance Properties | Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 1/4 in |
Standards | FAA/FAR 25.853, FMVSS 302 Horizontal Burn, UL50, UL844, UL94HB |
Description
Trim, Application Electrical Enclosures, Color Black, For Material Thickness 1/4 in, Hardness 75D-85D, Inside Height 1/4 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 1/2 in, Overall Length 25 ft, Resistance Properties Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.367 in Overall Width (1630SB3-1581-400)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A (BULK-RS-V75-11)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-NHS30-51)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 25 ft. (X310-25)
- TRIM-LOK Rubber Edging, 3/16" H, 25 ft L, 3/8" W (X1010-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 25ft. (X5272HT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113HT-100)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- Trim-Lok Rubber Edge Trim Seals