Shop All Rubber Edging
Trim-Lok
Trim, TPV, 100 ft L, 1/8" Inside Height
Mfr # 100B3TPRFRX1/8-100
Zoro # G110070402
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPV
- Overall Height 9/16 in
- Color Black
- Maximum Operating Temperature 220 Degrees F
- Mount Type Internal Metal Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 100B3TPRFRX1/8-100
- Zoro # G110070402
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 9/16 in |
Overall Length | 100 ft |
Inside Height | 1/8 in |
Details
Item | Trim |
Material | TPV |
Color | Black |
Maximum Operating Temperature | 220 Degrees F |
Mount Type | Internal Metal Clips |
Resistance Properties | Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant |
Application | Electrical Enclosures |
Standards | FAA/FAR 25.853, FMVSS 302 Horizontal Burn, UL50, UL844, UL94HB |
For Material Thickness | 1/8 in |
Hardness | 75D-85D |
Minimum Operating Temperature | -20 Degrees F |
Description
Trim, Application Electrical Enclosures, Color Black, For Material Thickness 1/8 in, Hardness 75D-85D, Inside Height 1/8 in, Material TPV, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Height 9/16 in, Overall Length 100 ft, Resistance Properties Fire Retardant, Heat Resistant, Low Temperature Resistant, Ozone Resistant, Sunlight Aging Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872730)
- ZORO SELECT Rubber, Viton, 1/16"Thick, 36"x12", 70A (BULK-RS-V75-9)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-250)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.635 in Overall Width (1350B2X1/2-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.67 in Overall Width (1375B3X1/2-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.66 in Overall Width (1610SB3-343-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-100)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- Trim-Lok Rubber Edging