Shop All Rubber Edging
Trim-Lok
Trim Seal, Vinyl (PVC), 25 ft L, Black
Mfr # 113B100B3X1/8E-25
Zoro # G110087776
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl (PVC)
- Color Black
- For Material Thickness 1/8 in
- Mount Type Internal Metal Clips
- Inside Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 113B100B3X1/8E-25
- Zoro # G110087776
- Country of Origin United States
- Category Rubber Edging
Dimensions
Inside Width | 1/8 in |
Overall Length | 25 ft |
Inside Radius | 2 in |
Details
Item | Trim Seal |
Material | Vinyl (PVC) |
Color | Black |
For Material Thickness | 1/8 in |
Mount Type | Internal Metal Clips |
Application | Boat Hatch Seals, Door Seals, RV Compartments, Tonneau Cover Seals, Tool Box Seals |
Resistance Properties | Weather Resistant |
Maximum Operating Temperature | 158 Degrees F |
Standards | FAA/FAR 23.853, FMVSS 302, UL50E, UL94HB |
Minimum Operating Temperature | -20 Degrees F |
Bulb Location | Bottom |
Hardness | 85D |
Description
Trim Seal, Application Boat Hatch Seals, Door Seals, RV Compartments, Tonneau Cover Seals, Tool Box Seals, Bulb Location Bottom, Color Black, For Material Thickness 1/8 in, Hardness 85D, Inside Radius 2 in, Inside Width 1/8 in, Material Vinyl (PVC), Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Length 25 ft, Resistance Properties Weather Resistant, Standards FAA/FAR 23.853, FMVSS 302, UL50E, UL94HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Cast Acrylic Cabochon, 0.375 Dia, Pkg Of 100 EA [Package] (BALLACR.375CLCAST-HALF-100PK)
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-NYL-13)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.545 in Overall Width (1375B3X3/8-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.64 in Overall Width (1660SB3-349-25)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 400 ft Length, 0.518 in Overall Width (1645SB3-338-400)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- Trim-Lok Rubber Edging