Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb
Mfr # 42000SB3X1/2C-25
Zoro # G4164030
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1/2 in
- Overall Width 1.437"
- Style Trim with a Side Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 42000SB3X1/2C-25
- Zoro # G4164030
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1.437" |
Length | 25 ft |
Bulb Dia. | 0.437 in |
Leg Length | 1 in |
Outside Edge Trim Width | 1 in |
Overall Length | 25 ft |
Inside Height | 7/16 in |
Details
Item | Trim Seal |
Material | EPDM |
Style | Trim with a Side Bulb |
Color | Black |
Min. Temp. (F) | -20 Degrees F |
Standards | FMVSS 302 |
Fits Edge | 0.500 in |
Application | Weatherproofing Seal |
Max. Temp. (F) | 158 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Top Bulb w/Vinyl Grip |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.500 in |
Description
Trim Seal, Color Black, For Material Thickness 0.500 in, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1 in, Overall Height 1/2 in, Overall Length 25 ft, Profile Shape Top Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50 (WSSGG1D)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.125x1.5-72)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/8C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.695 in Overall Width (1350B2X3/8-25)
- TRIM-LOK Trim Seal, Vinyl (PVC), 25 ft L, Black (113B100B3X1/8E-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-100)
- Trim-Lok Rubber Edging