Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 25 ft Length, 0.985 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7062B3X1/16A-25
Zoro # G4164091
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 1 in
- Length 25 ft
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 7062B3X1/16A-25
- Zoro # G4164091
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 1 in |
Length | 25 ft |
Leg Length | 0.375 in |
Bulb Dia. | 0.75 in |
Inside Height | 3/4 in |
Overall Length | 25 ft |
Outside Edge Trim Width | 3/8 in |
Details
Material | EPDM |
Item | Trim Seal |
Style | Trim with a Top Bulb |
Color | Black |
Fits Edge | 0.0625 in |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Application | Weatherproofing Seal |
Standards | FMVSS 302 |
Maximum Operating Temperature | 158 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
For Material Thickness | 0.0625 in |
Minimum Operating Temperature | -20 Degrees F |
Description
Trim Seal, Color Black, For Material Thickness 0.0625 in, Inside Height 3/4 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Length 25 ft, Overall Width 1 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-136)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.755 in Overall Width (1350B2X1/4-100)
- TRIM-LOK Rubber Edging, EPDM, 25 ft Length, Adhesive, Foam Acrylic Backing, 35/64 in Overall Width (X1663BT-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-100)
- Trim-Lok Rubber Edging