Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 25 ft Length, 0.86 in Overall Width, Style: Trim with a Top Bulb
Mfr # 6062B3X1/16A-25
Zoro # G4164128
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 7/8 in
- Length 25 ft
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 6062B3X1/16A-25
- Zoro # G4164128
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 7/8 in |
Length | 25 ft |
Leg Length | 0.375 in |
Bulb Dia. | 0.625 in |
Overall Length | 25 ft |
Inside Height | 5/8 in |
Outside Edge Trim Width | 3/8 in |
Details
Item | Trim Seal |
Material | EPDM |
Style | Trim with a Top Bulb |
Color | Black |
Standards | FMVSS 302 |
Application | Weatherproofing Seal |
Fits Edge | 0.0625 in |
Min. Temp. (F) | -20 Degrees F |
Max. Temp. (F) | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
Profile Shape | Side Bulb w/Vinyl Grip |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.0625 in |
Description
Trim Seal, Color Black, For Material Thickness 0.0625 in, Inside Height 5/8 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Length 25 ft, Overall Width 7/8 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16F59-P)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X5/32C-25)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.755 in Overall Width (1350B2X1/4-25)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.42 in Overall Width (1375B3X1/4-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/4A-100)
- TRIM-LOK Rubber Edging, 23/64" H, 25 ft L, 5/8" W (X1012-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X3/32C-100)
- Trim-Lok Rubber Edging