Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 25 ft Length, 0.567 in Overall Width, Style: Trim with a Top Bulb
Mfr # 3062B3X1/64A-25
Zoro # G4164277
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Width 9/16 in
- Length 25 ft
- Style Trim with a Top Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 3062B3X1/64A-25
- Zoro # G4164277
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Width | 9/16 in |
Length | 25 ft |
Leg Length | 0.375 in |
Bulb Dia. | 0.375 in |
Inside Height | 3/8 in |
Outside Edge Trim Width | 3/8 in |
Overall Length | 25 ft |
Details
Material | EPDM |
Item | Trim Seal |
Style | Trim with a Top Bulb |
Color | Black |
Standards | FMVSS 302 |
Max. Temp. (F) | 158 Degrees F |
Min. Temp. (F) | -20 Degrees F |
Fits Edge | 0.0156 in |
Application | Weatherproofing Seal |
Maximum Operating Temperature | 158 Degrees F |
For Material Thickness | 0.0156 in |
Profile Shape | Side Bulb w/Vinyl Grip |
Minimum Operating Temperature | -20 Degrees F |
Description
Trim Seal, Color Black, For Material Thickness 0.0156 in, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Length 25 ft, Overall Width 9/16 in, Profile Shape Side Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length - Black (20-109)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6511-Extruded (1081)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.65 in Overall Width (1650SB3-339-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.518 in Overall Width (1645SB3-338-100)
- TRIM-LOK Rubber Edging, 7/16" H, 10 ft L, 3/4" W (X2015-10)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.6695 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/16A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-25)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- Trim-Lok Rubber Edging