Shop All Rubber Edging
Trim-Lok
Trim Seal, EPDM, 100 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb
Mfr # 42000SB3X1/2C-100
Zoro # G4164021
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1/2 in
- Overall Width 1.437"
- Style Trim with a Side Bulb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # 42000SB3X1/2C-100
- Zoro # G4164021
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 1/2 in |
Overall Width | 1.437" |
Length | 100 ft |
Leg Length | 1 in |
Bulb Dia. | 0.437 in |
Overall Length | 100 ft |
Outside Edge Trim Width | 1 in |
Inside Height | 7/16 in |
Details
Material | EPDM |
Item | Trim Seal |
Style | Trim with a Side Bulb |
Color | Black |
Max. Temp. (F) | 158 Degrees F |
Fits Edge | 0.500 in |
Standards | FMVSS 302 |
Application | Weatherproofing Seal |
Min. Temp. (F) | -20 Degrees F |
Profile Shape | Top Bulb w/Vinyl Grip |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | -20 Degrees F |
For Material Thickness | 0.500 in |
Description
Trim Seal, Color Black, For Material Thickness 0.500 in, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1 in, Overall Height 1/2 in, Overall Length 100 ft, Profile Shape Top Bulb w/Vinyl Grip, Standards FMVSS 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, 302SS, 3/16 In, Pk100 (4RJK6)
- GLAZELOCK 1/16" 5 1/8"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 63 stacks/1008pc/box (GL16)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, Charcoal (ZUSA-XPE-43)
- ZORO SELECT Red Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-59)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 1.437" Overall Width, Style: Trim with a Side Bulb (42000SB3X1/2C-25)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.17 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/4A-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/4C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- TRIM-LOK Rubber Edging, 3/8" H, 25 ft L, 9/16" W (X2011-25)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP604241632-10)
- Trim-Lok Rubber Edging