Shop All Rubber Locking Gaskets
Trim-Lok
Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25"
Mfr # LK1536-25
Zoro # G4112683
original price:
$82.29
9% off
new price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Piece
- Fits Edge 0.1875 in to 0.25 in
- Fits Glass 3/16 in to 1/4 in
- Material EPDM
- Overall Height 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # LK1536-25
- Zoro # G4112683
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 25 ft |
Overall Height | 1.09 |
Details
Style | Single Piece |
Fits Edge | 0.1875 in to 0.25 in |
Fits Glass | 3/16 in to 1/4 in |
Material | EPDM |
Item | Window Locking Gasket |
Min. Clearance Between Glass and Edge | 0.406 in |
Application | Window Seal |
Color | Black |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.1875 in to 0.25 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.406 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_72_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/8" Dia. (7319_12_0)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x6", 40A (BULK-RS-NAT40-335)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 6 ft L. (18015_72_0)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067" (LK1522-100)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140" (LK1660-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.09 to 0.14" (LK1663-25)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- Trim-Lok Rubber Locking Gaskets