Shop All Rubber Locking Gaskets
Trim-Lok
Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25"
Mfr # LK1536-100
Zoro # G4200594
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Piece
- Fits Edge 0.1875 in to 0.25 in
- Fits Glass 3/16 in to 1/4 in
- Material EPDM
- Overall Height 1.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # LK1536-100
- Zoro # G4200594
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 100 ft |
Overall Height | 1.09 |
Details
Style | Single Piece |
Fits Edge | 0.1875 in to 0.25 in |
Fits Glass | 3/16 in to 1/4 in |
Material | EPDM |
Item | Window Locking Gasket |
Min. Clearance Between Glass and Edge | 0.406 in |
Application | Window Seal |
Color | Black |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.1875 in to 0.25 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.406 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-909)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.015" Thick (BULK-PF-PC-66)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-25)
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 12" Tube (ZCLN-SG-H-12)
- Trim-Lok Rubber Locking Gaskets