Shop All Rubber Locking Gaskets
Trim-Lok
Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140"
Mfr # LK1660-25
Zoro # G3943965
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Piece
- Fits Edge 0.075 in to 0.140 in
- Fits Glass 3/16 in to 1/4 in
- Overall Height 1
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # LK1660-25
- Zoro # G3943965
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 25 ft |
Overall Height | 1 |
Details
Style | Single Piece |
Fits Edge | 0.075 in to 0.140 in |
Fits Glass | 3/16 in to 1/4 in |
Item | Window Locking Gasket |
Material | EPDM |
Min. Clearance Between Glass and Edge | 0.145 in |
Color | Black |
Application | Window Seal |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.075 in to 0.140 in, Length 25 ft, Min. Clearance Between Glass and Edge 0.145 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 2 x 2", Stainless Steel, 130 PCS (36D709)
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-24)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-23)
- RANDALL 1 1/4In. X 1/8In. ANGLE (6 FT M-654)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.06 to 0.09" (LK1615-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.09 to 0.14" (LK1663-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- Trim-Lok Rubber Locking Gaskets