Shop All Rubber Locking Gaskets
Trim-Lok
Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035" to 0.067"
Mfr # LK1522-100
Zoro # G4203823
original price:
$290.24
13% off
new price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Single Piece
- Fits Edge 0.035 in to 0.067 in
- Fits Glass 3/16 in to 1/4 in
- Overall Height 1.07
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # LK1522-100
- Zoro # G4203823
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Length | 100 ft |
Overall Height | 1.07 |
Details
Style | Single Piece |
Fits Edge | 0.035 in to 0.067 in |
Fits Glass | 3/16 in to 1/4 in |
Material | EPDM |
Min. Clearance Between Glass and Edge | 0.3125 in |
Item | Window Locking Gasket |
Application | Window Seal |
Color | Black |
Description
Window Locking Gasket, Style Single Piece, Fits Edge 0.035 in to 0.067 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.3125 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 19/64, 0.2968 In (O1D19646)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- ZORO SELECT Oil Hard Drill Rod, O1, N, 0.302 In (O1DN6)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.035 to 0.067" (LK1522-25)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075 to 0.140" (LK1660-25)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- Trim-Lok Rubber Locking Gaskets