Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Tubing, 0.38"W x 100 ft.
Mfr # X313-100
Zoro # G4179926
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubing
- Overall Height 3/8 in
- Overall Width 3/8 in
- Material EPDM
- Backing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X313-100
- Zoro # G4179926
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Core Dia. | 0.28 in |
Core Diameter | 9/32 in |
Overall Length | 100 ft |
Details
Style | Tubing |
Material | EPDM |
Backing Type | Plain |
Application | Weatherproofing Seal |
Color | Black |
Item | Foam Rubber Seal |
Standards | FMVSS 302 |
Seal Shape | Tubing |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Plain |
Description
Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 3/8 in, Color Black, Seal Shape Tubing, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter 9/32 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/32C-25)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- K&S PRECISION METALS Brass Strip .025X1/4 (8235)
- TRIM-LOK Rubber Seal, Tubing, 0.38"W x 25 ft. (X313-25)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 250 ft. (X135HT-250)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- TRIM-LOK Rubber Seal, Tubing, 0.24"W x 100 ft. (X310-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- Trim-Lok Rubber Edge Trim Seals