Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Tubing, 0.28"W x 100 ft.
Mfr # X311-100
Zoro # G4147857
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubing
- Overall Height 1/4 in
- Overall Width 1/4 in
- Material EPDM
- Backing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X311-100
- Zoro # G4147857
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Core Dia. | 0.206 in |
Overall Length | 100 ft |
Core Diameter | 13/64 in |
Details
Style | Tubing |
Material | EPDM |
Backing Type | Plain |
Application | Weatherproofing Seal |
Color | Black |
Item | Foam Rubber Tubing |
Standards | FMVSS 302 |
Seal Shape | Tubing |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Product Type | Foam Rubber Seal |
Includes | Plain |
Flange Thickness | 1/32 in |
Description
Foam Rubber Tubing, Overall Length 100 ft, Overall Width 1/4 in, Overall Height 1/4 in, Color Black, Seal Shape Tubing, Flange Thickness 1/32 in, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter 13/64 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/16 In Dia, 100 Ft (CSNEO-1/16-100)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18007_36_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001306BLU)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109BT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109HT-100)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .38" x .38" (X303-25)
- TRIM-LOK Crown Rectangle Rubber Seal, 25 ft. x 0.125"H x 0.50"W (X112HT-25)
- Trim-Lok Rubber Edge Trim Seals