Shop All Rubber Cords
Trim-Lok
Rubber Seal, Solid Round, 0.38 In W, 100 Ft
Mfr # X303-100
Zoro # G3894685
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 100 ft
- Color Black
- Overall Height 3/8 in
- Style Solid Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X303-100
- Zoro # G3894685
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 100 ft |
Overall Height | 3/8 in |
Overall Width | 3/8 in |
Overall Length | 100 ft |
Details
Material | EPDM |
Color | Black |
Item | Foam Rubber Seal |
Style | Solid Round |
Standards | FMVSS 302 |
Backing Type | Plain |
Includes | Plain |
For Use With | Windows/Doors |
Seal Shape | Cord Stock |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Application | Weatherproofing Seal |
Description
Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 3/8 in, Color Black, Seal Shape Cord Stock, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x 3 Ft L (2HKR5)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 1/2 x 120 In (2FJK5)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 100 Ft (X301-100)
- TRIM-LOK Rubber Seal, Solid Round, 0.5 In W, 100 Ft (X305-100)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 100 Ft (ZUSA-RC-71)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 50 Ft. (ZUSA-RC-904)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 10 Ft (ZUSA-RC-619)
- Trim-Lok Rubber Cords