Shop All Rubber Cords
Trim-Lok
Rubber Seal, Solid Round, 0.25 In W, 100 Ft
Mfr # X301-100
Zoro # G3981582
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Length 100 ft
- Color Black
- Overall Height 1/4 in
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X301-100
- Zoro # G3981582
- Country of Origin United States
- Category Rubber Cords
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 100 ft |
Core Diameter | 1/4 in |
Details
Material | EPDM |
Color | Black |
Item | Foam Rubber Seal |
Style | Solid Round |
Standards | FMVSS 302 |
Backing Type | Plain |
For Use With | Windows/Doors |
Includes | Plain |
Seal Shape | Cord Stock |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Application | Weatherproofing Seal |
Description
Foam Rubber Seal, Overall Length 100 ft, Overall Width 1/4 in, Overall Height 1/4 in, Color Black, Seal Shape Cord Stock, For Use With Windows/Doors, Includes Plain, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Foam Rubber Seal, Core Diameter 1/4 in, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/83/850T)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119BT-100)
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- TRIM-LOK Rubber Seal, Solid Round, 0.25 In W, 500 Ft (X301-500)
- TRIM-LOK Rubber Seal, Solid Round, 0.38 In W, 100 Ft (X303-100)
- TRIM-LOK Rubber Seal, Solid Round, 0.5 In W, 100 Ft (X305-100)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 100 Ft (ZUSA-RC-86)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Rubber Cord, Viton, 5/16 In Dia, 10 Ft (ZUSA-RC-35)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- Trim-Lok Rubber Cords