Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.63"W x 500 ft.
Mfr # X103BT-500
Zoro # G4044607
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 5/8 in
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X103BT-500
- Zoro # G4044607
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 500 ft |
Overall Height | 3/8 in |
Overall Width | 5/8 in |
Rib Depth | .6 |
Overall Length | 500 ft |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Seal Shape | Multi-Ribbed Rectangle |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 500 ft, Overall Width 5/8 in, Overall Height 3/8 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .6, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (4796_36_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X2X50T)
- ZORO SELECT Brass Angle (9887)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 (18199)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- Trim-Lok Rubber Edge Trim Seals