Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.63"W x 25 ft.
Mfr # X103BT-25
Zoro # G3920007
original price:
$40.15
9% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 5/8 in
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X103BT-25
- Zoro # G3920007
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/8 in |
Overall Width | 5/8 in |
Overall Length | 25 ft |
Rib Depth | .4 |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Foam Acrylic Adhesive Backing |
Seal Shape | Multi-Ribbed Rectangle |
For Use With | Windows/Doors |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 5/8 in, Overall Height 3/8 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .4, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458HT-100)
- TRIM-LOK Rubber Edging, 43/64" H, 100 ft L, 1" W (X1016-100)
- TRIM-LOK Rubber Edging, 15/32" H, 25 ft L, 3/4" W (X1013-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X101HT-25)
- Trim-Lok Rubber Edge Trim Seals