Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.38"W x 500 ft.
Mfr # X113BT-500
Zoro # G4163905
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 3/8 in
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X113BT-500
- Zoro # G4163905
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 500 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 500 ft |
Rib Depth | .10 |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Seal Shape | Multi-Ribbed Rectangle |
For Use With | Windows/Doors |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 500 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .10, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-25)
- ZORO SELECT Tapered Cork, Trade Size 24, PK15 (4NMD7)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- TRIM-LOK Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H (X402BT-25)
- TRIM-LOK Trim, TPV, 25 ft L, 1/4" Inside Height (100B3TPRFRX1/4-25)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- Trim-Lok Rubber Edge Trim Seals