Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.38"W x 25 ft.
Mfr # X113BT-25
Zoro # G3972866
original price:
$30.19
9% off
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 3/8 in
- Material EPDM
- Backing Type Foam Acrylic
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trim-Lok
- MFR # X113BT-25
- Zoro # G3972866
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Rib Depth | .08 |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Foam Acrylic |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Seal Shape | Multi-Ribbed Rectangle |
For Use With | Windows/Doors |
Includes | Foam Acrylic Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .08, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_48_0)
- ZORO SELECT Foil Roll, Hard, Al, 0.001 Th x6 In W, 50 Ft (4UGH8)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/4 ID, Pk10 (25256)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/8" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-106)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 100 ft. (X103BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 25 ft. (X105HT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 50 ft L, 5/16" W (X2014-50)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- Trim-Lok Rubber Edge Trim Seals