Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.38"W x 100 ft.
Mfr # X113HT-100
Zoro # G4338126
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 3/8 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X113HT-100
- Zoro # G4338126
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Rib Depth | .06 |
Overall Length | 100 ft |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Seal Shape | Multi-Ribbed Rectangle |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Rib Depth .06, Product Type Adhesive Foam Rubber Seal, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- FAIRCHILD Edge Grip Seal, Polypropylene, 6 ft Length, 0.5 in Overall Width, Style: Window Channel (0123-3X2)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 1 Ft (61F.25X8-12)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 100 ft. (X103HT-100)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X1333BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202BT-100)
- TRIM-LOK Rubber Edging, 43/64" H, 100 ft L, 1" W (X1016-100)
- Trim-Lok Rubber Edge Trim Seals