Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Ribbed, 0.375"W x 25 ft.
Mfr # X113HT-25
Zoro # G4042105
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ribbed
- Overall Width 3/8 in
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X113HT-25
- Zoro # G4042105
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 25 ft |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 25 ft |
Details
Style | Ribbed |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Color | Black |
Item | Adhesive Foam Rubber Seal |
Standards | FMVSS 302 |
For Use With | Windows/Doors |
Seal Shape | Multi-Ribbed Rectangle |
Stays Flexible to | -20 Degrees to 150 Degrees F |
Includes | Pressure Sensitive Adhesive Backing |
Description
Adhesive Foam Rubber Seal, Overall Length 25 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color Black, Seal Shape Multi-Ribbed Rectangle, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 24 in Overall L (14728_24_0)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 40A (BULK-RS-S40-783)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 500 ft. (X113HT-500)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 100 ft. x .25"H x .5"W (X114HT-100)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 25 ft. (X103HT-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 100 ft. (X110HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- TRIM-LOK Rubber Edging, 3/8" H, 50 ft L, 9/16" W (X2011-50)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- Trim-Lok Rubber Edge Trim Seals