Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Seal, Rectangle, 0.75"W x 100 ft.
Mfr # X274HT-100
Zoro # G4338171
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Solid Rectangle
- Material EPDM
- Backing Type Pressure Sensitive Adhesive
- Application Weatherproofing Seal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trim-Lok
- MFR # X274HT-100
- Zoro # G4338171
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Length | 100 ft |
Overall Height | 1/4 in |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Details
Style | Solid Rectangle |
Material | EPDM |
Backing Type | Pressure Sensitive Adhesive |
Application | Weatherproofing Seal |
Item | Adhesive Foam Rubber Seal |
Color | Black |
Standards | FMVSS 302 |
Includes | Pressure Sensitive Adhesive Backing |
Stays Flexible to | -20 Degrees to 150 Degrees F |
For Use With | Windows/Doors |
Seal Shape | Rectangular |
Description
Adhesive Foam Rubber Seal, Overall Length 100 ft, Overall Width 3/4 in, Overall Height 1/4 in, Color Black, Seal Shape Rectangular, For Use With Windows/Doors, Includes Pressure Sensitive Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Product Type Adhesive Foam Rubber Seal, Core Diameter Not Applicable, Application Weatherproofing Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.254mm (316-010-6-50)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 5/8" Dia. (10755_12_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 1/2" W (18F.25X.5-36)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 25 ft. (X272HT-25)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- TRIM-LOK Rubber Edging, 23/64" H, 50 ft L, 5/8" W (X1012-50)
- TRIM-LOK EPDM Rubber Seal, 125ft. (X5272BT-125)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- Trim-Lok Rubber Edge Trim Seals